Shop All Chalk Line Reels
Dewalt
Chalk Reel
Mfr # DWHT47098
Zoro # G7348985
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Case Material Aluminum
- Line Material Cotton/Polyester
- Product Type Replacement Line Chalk
- Compatible Replacement Line Dewalt 100' Replacement Line
Product Information
- Brand Dewalt
- MFR # DWHT47098
- Zoro # G7348985
- UPC # 76174470987
- Country of Origin Viet Nam
- Category Chalk Line Reels
Dimensions
Line Length | 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Line Chalk |
Case Material | Aluminum |
Line Material | Cotton/Polyester |
Product Type | Replacement Line Chalk |
Compatible Replacement Line | Dewalt 100' Replacement Line |
Hook Material | Stainless Steel |
Line Construction | Twisted |
Description
Replacement Line Chalk, Case Color Not Applicable, Case Material Aluminum, Compatible Replacement Line Dewalt 100' Replacement Line, Door Type Not Applicable, Fill Weight Not Applicable, Gear Ratio Not Applicable, Handle Type Not Applicable, Hook Material Stainless Steel, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Not Applicable, Includes Viewing Window Not Applicable, Line Construction Twisted, Line Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (13343)
- PRECISION TWIST DRILL HSS-E Bronze 135° Stub Drill Set Short ANSI Set M40CO (x 29) (099962)
- PROTO 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (J4711L)
- PRO-GRADE TOOLS Hobby Vise, 3" (59124)
- DEWALT Chalk Line Reel, Blue, Ergonomic, Ratio 3:1 (DWHT47373L)
- DEWALT Chalk Line Reel, Red, Ergonomic, Ratio 3:1 (DWHT47374L)
- DEWALT Chalk Reel (DWHT47256)
- DEWALT Chalk Line Reel, Yellow and Black (DWHT47372)
- STRINGLINER Mason Line Reel Gld 270' (25100)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4530G-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2330G-200)
- Dewalt Marking Tools