Shop All Chainsaw Parts & Accessories
Dewalt
Chainsaw Kit Box
Mfr # DZO6KBOX
Zoro # G309231997
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With DCCS620, DCCS670, DCCS672, DCCS677, DCCS690, DWCS600
- Compatible Manufacturer Number DCCS620, DCCS670, DCCS672, DCCS677, DCCS690, DWCS600
- Compatible Product Type Chainsaw
- Product Type Chainsaw Kit Box
Product Information
- Brand Dewalt
- MFR # DZO6KBOX
- Zoro # G309231997
- UPC # 885911827010
- Country of Origin China
- Category Chainsaw Parts & Accessories
Details
Promotion Restriction | Not eligible for promotion |
For Use With | DCCS620, DCCS670, DCCS672, DCCS677, DCCS690, DWCS600 |
Item | Chainsaw Kit Box |
Compatible Manufacturer Number | DCCS620, DCCS670, DCCS672, DCCS677, DCCS690, DWCS600 |
Compatible Product Type | Chainsaw |
Product Type | Chainsaw Kit Box |
Description
Chainsaw Kit Box, Product Type Chainsaw Kit Box, Compatible Product Type Chainsaw, Compatible Manufacturer Number DCCS620, DCCS670, DCCS672, DCCS677, DCCS690, DWCS600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARBOUR Stockpot Alum 42Qt (4042)
- CONTINENTAL Garden Hose, 3/4" ID x 100 ft., Black, Hose Outside Dia.: 1 in (CWH075-100MF-G)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- DB ELECTRICAL Driveline Length 27 9/16", ID 2 1 3/8" For Industrial Tractors; (3013-6010)
- DEWALT Replacement Bar, For use withDCCS672 (DWZCSB18)
- DEWALT Replacement Bar, Steel, 20"L, 3/8" Pitch (DWZCSB20)
- DEWALT Replacement Bar, For use withDCCS620 (DWZCSB12)
- DEWALT Replacement Bar, For use withDCPS620 (DWZCSB8)
- DEWALT Replacement Bar, For use withDCCS670 (DWZCSB16)
- DEWALT 14" Bar (DWZCSBX14)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 12-tooth (ORC12404XL)
- Dewalt Chainsaws & Accessories