Shop All Chainsaws
Dewalt
Chainsaw
Mfr # DCCS623L1
Zoro # G309232086
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 8 in
- Replacement Chain DWO1DT608
- Tool Weight 4.6 lb
Product Information
Dimensions
Bar Length | 8 in |
Description
Battery-Powered Chainsaw Kit, Product Type Pruning Chainsaw, Power Source Cordless, Bar Length 8 in, Handle Location Rear Handle, Cutting Capacity 6 in, Chain Oiler Automatic, Tool Weight 4.6 lb, Number of Batteries to Operate 1, Battery Capacity 3.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Voltage 20 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Golf Cart Tire, Rubber, Size 18x8.5 8-8.5 (20114)
- TECUMSEH Primer Repair Kit (640351)
- MIRACLE-GRO Mg All Prp Plnt Food 1Lb (3003310)
- B&B CHARCOAL WOOD CHNKS APPLE 549CUIN (00141)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 4.0 HP (DCCS677B)
- DEWALT Chain Saw (DWCS600)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Chainsaw (Tool Only) (DCCS670B)
- DEWALT Chainsaw (DCCS623B)
- DEWALT Chainsaw 60V 18" w/Bonus DCB609 (DCCS672X1/DCB609)
- DEWALT 20V MAX* XR(R) COMPACT 12 IN. CORDLESS CHAINSAW KIT (DCCS620P1)
- MAKITA 14" 18V 5.0Ah Battery Powered Chain Saw Kit (XCU03PT)
- Dewalt Chainsaws