Shop All Chainsaws
Dewalt
Chainsaw, 20" Bar Length, 50.2cc, 4.0 HP
Mfr # DCCS677B
Zoro # G706155629
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 20 in
- Engine Displacement 50.2 cc
- HP 4 hp
Product Information
Dimensions
Bar Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Battery Powered |
Engine Displacement | 50.2 cc |
HP | 4 hp |
Cutting Capacity | 18 in |
Battery Voltage | 60 V |
Features | Kick Back Protection is Provided by the Chain Brake Bult-In with the Low Kick Back Bar and Chain. |
Chain Oiler | Automatic |
Tool Weight | 12.6 lb |
Item | Battery-Powered Chainsaw |
Includes | (1) Bar Sheath, (1) Rugged Carrying Case, (1) Sharpening File, (1) Tensioning Tool |
Product Type | Cordless Chainsaw |
Voltage | 60 V |
Bare Tool/Battery Included | Bare Tool |
Number of Batteries to Operate | 1 |
Handle Location | Rear Handle |
Power Source | Cordless |
Motor Type | Brushless |
Battery Platform | FLEXVOLT(R) |
Equivalent Gas Engine Displacement | 50.2 cc |
Horsepower | 4 hp |
Description
Battery-Powered Chainsaw, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 20 in, Handle Location Rear Handle, Cutting Capacity 18 in, Chain Oiler Automatic, Tool Weight 12.6 lb, Number of Batteries to Operate 1, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Platform FLEXVOLT(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 50.2 cc, Voltage 60 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Southwire 30A50MFST Surge Guard RV Extension Cord Set - 30A, 50' 10/3 Cord, 120V (30A50MFST)
- WOODLINK Suet Cage Small (25121)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15125)
- NUVUE 32 in. H X 36 in. W X 11 in. D X 15 in. D Vinyl Elevated Garden Box White (26020)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Chainsaw (Tool Only) (DCCS670B)
- DEWALT Cordless Chainsaw, 3.0Ah Battery Include (DCCS672X1)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 3.49 HP (DCCS677Y1)
- DEWALT Chainsaw (DCCS623L1)
- DEWALT 20V MAX* XR(R) Compact 12 in. Cordless Chainsaw (Tool Only) (DCCS620B)
- DEWALT 60V Top Handle Chainsaw - Bare (DCCS674B)
- OREGON CHNSW FILE & GUIDE 5/32"" (25894)
- Dewalt Chainsaws & Accessories