Shop All Chainsaws
Dewalt
Chainsaw, 20" Bar Length, 50.2cc, 3.49 HP
Mfr # DCCS677Y1
Zoro # G306155630
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 20 in
- Engine Displacement 50.2 cc
- HP 3.49 hp
Product Information
Dimensions
Bar Length | 20 in |
Description
Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 20 in, Handle Location Rear Handle, Cutting Capacity 18 in, Chain Oiler Automatic, Tool Weight 12.6 lb, Number of Batteries to Operate 1, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform FLEXVOLT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 50.2 cc, Voltage 60 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER 16'' trimmer bowl and bubble bag 5gallon 4 pack (GLTRIMBOWL16MBBAG5X4)
- MTD Kit-Fuel Bowl (951-14176)
- DB ELECTRICAL Gas Strut For John Deere 3200, 3200 Telehandler, 6405 AL115780 (1404-4452)
- HORSEMENS PRIDE Large Feed Tub 30 Qt. BURGUNDY (1157-BU)
- DEWALT Chainsaw (DCCS623L1)
- DEWALT 12" 20V 4.0Ah Battery Powered Cordless Chain Saw Kit (DCCS620B/DCB204)
- DEWALT 16" 60V 3.0Ah Battery Powered Cordless Chain Saw Kit (DCCS670X1 /DCB606)
- DEWALT 20V MAX* XR(R) Compact 12 in. Cordless Chainsaw (Tool Only) (DCCS620B)
- DEWALT 12" 20V 5.0Ah Battery Powered Cordless Chain Saw (DCPS620B / DCB205)
- DEWALT Cordless Chainsaw, 3.0Ah Battery Include (DCCS672X1)
- OREGON Tool Chainsaw Scrench (512959)
- Dewalt Chainsaws & Accessories