Shop All Cordless Caulk Guns
Dewalt
Caulk Gun Kit, Yellow, 20 oz Capacity
Mfr # DCE580B/DCB240
Zoro # G2610461
original price:
$579.02
33% off
new price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Battery Included 55KE70
- Capacity 20 oz
- Application Speed 0 to 21 in/min
Product Information
- Brand Dewalt
- MFR # DCE580B/DCB240
- Zoro # G2610461
- UPC # 885911449861
- Country of Origin Multiple
- Category Cordless Caulk Guns
Dimensions
Tool Length | 24 in |
For Container Size | 600 mL |
Overall Length | 5 in |
Description
Caulk Gun Kit, Voltage 20V DC, For Container Size 600 mL, For Container Type Sausage Pack, Frame Style Enclosed, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 4 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. DCB240, Battery Series 20V MAX, Number of Batteries Included 1, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 10 mil, 3/4"x108 ft., PK48 (66R-BLACK-3/4X36YD)
- 3M 3M 06656 Automotive Refinish Masking Tape - 48 mm x 55 m (7000119819)
- OATEY CPVC Cement, 32 oz., Orange (31131)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK4 (3M 465)
- DEWALT Epoxy Applicator Kit, Yellow, 20.5 oz Capacity (DCE591D1)
- DEWALT 20V MAX* 10oz/300ml Adhesive Gun Kit (DCE560D1)
- DEWALT Caulk Gun, 20V DC, 29 oz, Battery (DCE570B/DCB204)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595B)
- DEWALT Caulk Gun Kit, Yellow, 10 oz Capacity (DCE560B / DCB203)
- DEWALT 20V MAX* 10oz / 300ml Adhesive Gun (Tool Only) (DCE560B)
- MILWAUKEE TOOL Milwaukee M18 Caulk Gun, 18V DC, For 10 oz Container Size, 21 in/min Application Speed, Bare Tool (2641-20)
- Dewalt Caulk Guns & Accessories