Shop All Cordless Caulk Guns
Dewalt
Caulk Gun Kit, Yellow, 20 oz Capacity
Mfr # DCE580B / DCB203
Zoro # G2614077
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Battery Included 21RV46
- Capacity 20 oz
- Application Speed 0 to 21 Sec/Cartridge
Product Information
- Brand Dewalt
- MFR # DCE580B / DCB203
- Zoro # G2614077
- UPC # 885911449861
- Country of Origin Multiple
- Category Cordless Caulk Guns
Dimensions
Tool Length | 24 in |
For Container Size | 600 mL |
Description
Caulk Gun Kit, Voltage 20V DC, For Container Size 600 mL, For Container Type Sausage Pack, Frame Style Enclosed, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 2 Ah, Brushless Motor No, Power Source Cordless, Battery Model No. DCB203, Battery Series 20V MAX, Number of Batteries Included 1, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASSE Double Sided Tape, Foam, 1/2 in, Gray, 36 yd (1011G)
- KOOL SEAL Roof Primer, 4.75 gal, Pail, Gray (KS0034600-20)
- HENKEL 20G Extreme Glue Gel (2596210)
- TITEBOND FRP Construction Adhesive, Light Gray, 1 gal, Pail (2779)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595D1)
- DEWALT Epoxy Applicator Kit, Yellow, 20.5 oz Capacity (DCE591D1)
- DEWALT 20V MAX* 29oz Adhesive Gun (Tool Only) (DCE570B)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun Kit (DCE580D1)
- DEWALT Caulk Gun Kit, Yellow, 10 oz Capacity (DCE560B / DCB203)
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- BOSCH Cordless Caulk Gun, 18.0V, 29 oz, 23" L (GCG18V-29N)
- Dewalt Caulk Guns & Accessories