Shop All Pilot Point Drill Bits
Dewalt
Carbide Metal Holesaw Replacement Pilot Bit
Mfr # DWACM1808
Zoro # G0702795
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2"
- Material Carbide Tipped
- Pilot Drill Size 1/4" dia. x 2" L
- Shank Shape 1-Flat
Product Information
- Brand Dewalt
- MFR # DWACM1808
- Zoro # G0702795
- UPC # 885911426534
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Overall Length | 2" |
Pilot Drill Size | 1/4" dia. x 2" L |
Shank Size | 1/4" |
Pilot Bit Shank Size | 1/4 in |
Pilot Bit Overall Length | 2 in |
Pilot Bit Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pilot Drill Bit |
Material | Carbide Tipped |
Shank Shape | 1-Flat |
Replacement Pilot Drill No. | Mfr. No. DWACM1808 |
Hole Saw Product Grouping | Hole Saw Accessories |
For Use With | Mfr. No. DWACM1808 |
Pilot Bit Material | Carbide |
Pilot Bit Shank Style | Flat |
Pilot Bit Material | Carbide |
Description
Pilot Drill Bit, Pilot Bit Size 1/4 in, Pilot Bit Shank Style Flat, Pilot Bit Shank Size 1/4 in, Pilot Bit Overall Length 2 in, Pilot Bit Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Magnetic Drill Set, 120V (JME Shortslugger II)
- DYNABRADE Pneumatic Finishing Sander, Right Angle (58037)
- HHIP 1/32-1/2" JT6 Ball Bearing Drill Chuck With Key (3700-1092)
- MAKITA X-LOCK 4 1/2" Segmented Diamond Blade, 2 (E-07200)
- DEWALT 7/64" Split Point drill bit (DW1907)
- DEWALT 7/16" PP Industrial Cobalt (DWA1228)
- DEWALT 19/64" Black Oxide Split Point Drill Bit (DW1119)
- DEWALT 5/64" Black Oxide Split Point Drill Bit (2-Pack) (DW1105)
- DEWALT 23/64" PILOT POINT(R) drill bit (DW1923)
- DEWALT 1/8" Split Point drill bit (DW1908)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 9/64" Drill Bit (48-89-2206)
- Dewalt Drill Bits