Shop All Crimping Tool Kits
Dewalt
Cable Stripper Kit, 20.0V, 5.0Ah, 2.4 lb.
Mfr # DCE151B / DCB203
Zoro # G2614022
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Crimping Application Electrical Cable
- Handle Type Pistol Grip
- Capacity 4.5 cu. ft.
- Overall Length 10 in
Product Information
- Brand Dewalt
- MFR # DCE151B / DCB203
- Zoro # G2614022
- UPC # 885911497381
- Country of Origin China
- Category Crimping Tool Kits
Dimensions
Overall Length | 10 in |
Tool Length | 10 in |
Cable Size | 6 AWG |
Length (In.) | 10.39" |
Maximum Compatible Wire/Cable Diameter | 900 kcmil |
Manufacturer Warranty Length | 3 yr Limited |
Maximum Strip Length | 4 in |
Minimum Compatible Wire/Cable Diameter | 6 AWG |
Description
Cable Stripper Kit, Cutting Capacities 6 AWG to 750 MCM Copper, 900 MCM Aluminum, Includes Belt Clip, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 20 V DC, Battery Platform 20V MAX*, Compatible Wire/Cable Type THHN/XHHW Copper and Aluminum Cable, Power Source Cordless, Battery Model Number DCB203, Compatible Battery Grainger Part Number 21RV46, Compatible Battery Manufacturer Part Number DCB203
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5 Piece Fold Up Hex Key Set (20511)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- VIEGA Viega ProPress adapter, 1" x 1" (80040)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC #24 (42694)
- DEWALT 20V MAX* DIELESS CABLE CRIMPING TOOL KIT (DCE350M2)
- DEWALT 20V MAX* Press Tool Kit (DCE200M2)
- APOLLO TOOLS 79 Piece Multi-Purpose Tool Kit (DT9411)
- JONARD TOOLS Advanced Fiber Optic Cable Access Kit (TK-106)
- GROTE Crimp Tool, Deutsch, Production Style (83-6516)
- S&G TOOL AID RatchetTerminal Crimping Kit QUICK CHG (SG18960)
- JONARD TOOLS Fiber Optic Connector Clean and Prep Kit (TK-184)
- Dewalt Crimping Tools