Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE1515
Zoro # G9679988
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jacket MIL Thickness 60 mil
- Max. Bushing I.D. 0.586 in
- For Wire/Cable Type THHN CU, XHHW CU
- Number of Pieces 1
Product Information
- Brand Dewalt
- MFR # DCE1515
- Zoro # G9679988
- UPC # 885911497466
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 3/0 CU |
Maximum Bushing Inside Diameter | 0.586 in |
Details
Promotion Restriction | Not eligible for promotion |
Jacket MIL Thickness | 60 mil |
Max. Bushing I.D. | 0.586 in |
Item | Stripping Bushing |
For Wire/Cable Type | THHN CU, XHHW CU |
Number of Pieces | 1 |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
Capacity | Aluminum: 1/0 AWG, Copper: 3/0 AWG |
Application | Bushing |
Product Type | Cable Stripper Bushings |
Copper Wire Capacity | 3/0 AWG |
Jacket Thickness | 60 mil |
Compatible Cable/Wire Type | THHN/XHHW |
Compatible Manufacturer Model Number | DCE151 XR |
Compatible Cable Material | Copper |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 3/0 AWG, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 60 mil, Maximum Bushing Inside Diameter 0.586 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-110 Shovel, Squareuare Point 47" Fiberglass Handle (28-110)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9343)
- GREENLEE 1 Piece Hydraulic Punch Driver Set, 10 ga. (7646)
- KETT TOOL Pneumatic Heavy Duty Scissor Shears, Straight Handle P-2041 (P-2041)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1514)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15120)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1512)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1511)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15115)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15116)
- KNIPEX Misc Spare Parts, Spare Clamping Jaws fo (12 59 02)
- Dewalt Wire Stripper & Cutter Parts