Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE1514
Zoro # G9679960
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Features Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
- For Wire/Cable Type THHN CU, THHN/XHHW AL, XHHW CU
- For Use With Mfr. Model Number DCE151B, DCE151TD1
Product Information
- Brand Dewalt
- MFR # DCE1514
- Zoro # G9679960
- UPC # 885911497459
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 2/0 CU, 3/0 AL |
Maximum Bushing Inside Diameter | 0.555 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
For Wire/Cable Type | THHN CU, THHN/XHHW AL, XHHW CU |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Application | Bushing |
Item | Stripping Bushing |
Jacket MIL Thickness | 60 mil |
Capacity | Aluminum: 3/0 AWG, Copper: 2/0 AWG |
Max. Bushing I.D. | 0.555 in |
Product Type | Cable Stripper Bushings |
Aluminum Wire Capacity | 3/0 AWG |
Compatible Manufacturer Model Number | DCE151 XR |
Jacket Thickness | 60 mil |
Compatible Cable Material | Aluminum; Copper |
Compatible Cable/Wire Type | THHN/XHHW |
Copper Wire Capacity | 2/0 AWG |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 2/0 AWG, Aluminum Wire Capacity 3/0 AWG, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 60 mil, Maximum Bushing Inside Diameter 0.555 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YR59)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Impact Socket (SID23126)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style L, metric (K0154.4087X20)
- KLEIN TOOLS 5 5/8 in Dieless Crimper RG-59, RG-6/6Q (VDV212-008-SEN)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1512)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15111)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15116)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1511)
- JONARD TOOLS Replacement Blade For Css-597M (CSS-135)
- Dewalt Hand Tool Parts