Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE15124
Zoro # G9679699
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jacket MIL Thickness 80 mil
- Max. Bushing I.D. 1.185 in
- For Use With Mfr. Model Number DCE151B, DCE151TD1
- Application Bushing
Product Information
- Brand Dewalt
- MFR # DCE15124
- Zoro # G9679699
- UPC # 885911497657
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 750 MCM CU, 900 MCM AL |
Maximum Bushing Inside Diameter | 1.185 in |
Details
Promotion Restriction | Not eligible for promotion |
Jacket MIL Thickness | 80 mil |
Max. Bushing I.D. | 1.185 in |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Application | Bushing |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
For Wire/Cable Type | THHN CU, XHHW AL, XHHW CU |
Number of Pieces | 1 |
Capacity | 3 cu. yd. |
Item | Stripping Bushing |
Product Type | Cable Stripper Bushings |
Compatible Cable/Wire Type | THHN/XHHW |
Copper Wire Capacity | 750 MCM |
Compatible Cable Material | Aluminum; Copper |
Jacket Thickness | 80 mil |
Aluminum Wire Capacity | 900 MCM |
Compatible Manufacturer Model Number | DCE151 XR |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 750 MCM, Aluminum Wire Capacity 900 MCM, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 80 mil, Maximum Bushing Inside Diameter 1.185 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1250ft-lb Max Rev Torque, Ultra Duty (2161XP)
- MORSE Silver And Deming Drill, Series 1424S, 78 Drill Size, Fraction, 0875 Drill Size, Decimal inch, (19054)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53X45)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15116)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15115)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1515)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15111)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- GREENLEE 645-002 Pilot Drill Greenlee (645-002)
- Dewalt Hand Tool Parts