Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE15116
Zoro # G9679586
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. Model Number DCE151B, DCE151TD1
- Number of Pieces 1
- Features Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
- Jacket MIL Thickness 70 mil
Product Information
- Brand Dewalt
- MFR # DCE15116
- Zoro # G9679586
- UPC # 885911497572
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 500 MCM CU |
Maximum Bushing Inside Diameter | 0.933 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Number of Pieces | 1 |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
Jacket MIL Thickness | 70 mil |
Max. Bushing I.D. | 0.933 in |
Capacity | 2.75 cu. yd. |
Item | Stripping Bushing |
Application | Bushing |
For Wire/Cable Type | THHN CU, XHHW CU |
Product Type | Cable Stripper Bushings |
Copper Wire Capacity | 500 MCM |
Compatible Cable/Wire Type | THHN/XHHW |
Compatible Cable Material | Copper |
Compatible Manufacturer Model Number | DCE151 XR |
Jacket Thickness | 70 mil |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 500 MCM, Aluminum Wire Capacity Not Applicable, Compatible Cable Material Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 70 mil, Maximum Bushing Inside Diameter 0.933 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/2" Digital Torque Wrench + Battery (2466-20,48-11-2450)
- BIG HORN 2 in 1 Edge Trimmer (19038)
- PROTO 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5212M)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 20 to 30 AWG (JIC-2030)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1514)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15118)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15124)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15112)
- MILWAUKEE TOOL 2/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B02A)
- Dewalt Hand Tool Parts