Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE15115
Zoro # G9679610
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
- Application Bushing
- Capacity 2.5 cu. yd.
- For Use With Mfr. Model Number DCE151B, DCE151TD1
Product Information
- Brand Dewalt
- MFR # DCE15115
- Zoro # G9679610
- UPC # 885911497565
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 500 MCM AL |
Maximum Bushing Inside Diameter | 0.901 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
Application | Bushing |
Capacity | 2.5 cu. yd. |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Number of Pieces | 1 |
Item | Stripping Bushing |
Jacket MIL Thickness | 70 mil |
Max. Bushing I.D. | 0.901 in |
For Wire/Cable Type | THHN/XHHW AL |
Product Type | Cable Stripper Bushings |
Jacket Thickness | 70 mil |
Compatible Cable/Wire Type | THHN/XHHW |
Compatible Manufacturer Model Number | DCE151 XR |
Compatible Cable Material | Aluminum |
Aluminum Wire Capacity | 500 MCM |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity Not Applicable, Aluminum Wire Capacity 500 MCM, Compatible Cable Material Aluminum, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 70 mil, Maximum Bushing Inside Diameter 0.901 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/4"x1/4" x 1/4" (718SD)
- DRILL AMERICA 3/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-90)
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- JOHNSON LEVEL & TOOL Protractor Angle Finder, 4 In, Magnetic (700)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1511)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1512)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1514)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15118)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1515)
- KNIPEX Spare Blades for 90 20 185 (90 29 185)
- Dewalt Wire Stripper & Cutter Parts