Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE15112
Zoro # G9680021
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Bushing
- Jacket MIL Thickness 70 mil
- Features Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
- Capacity Aluminum: 400 MCM, Copper: 350 MCM
Product Information
- Brand Dewalt
- MFR # DCE15112
- Zoro # G9680021
- UPC # 885911497534
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 350 MCM CU, 400 MCM AL |
Maximum Bushing Inside Diameter | 0.807 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Bushing |
Jacket MIL Thickness | 70 mil |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
Capacity | Aluminum: 400 MCM, Copper: 350 MCM |
Max. Bushing I.D. | 0.807 in |
Number of Pieces | 1 |
Item | Stripping Bushing |
For Wire/Cable Type | THHN CU, THHN/XHHW AL, XHHW CU |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Product Type | Cable Stripper Bushings |
Compatible Cable/Wire Type | THHN/XHHW |
Jacket Thickness | 70 mil |
Compatible Cable Material | Aluminum; Copper |
Aluminum Wire Capacity | 400 MCM |
Compatible Manufacturer Model Number | DCE151 XR |
Copper Wire Capacity | 350 MCM |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 350 MCM, Aluminum Wire Capacity 400 MCM, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 70 mil, Maximum Bushing Inside Diameter 0.807 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hook Pick, 10 in. (J2383)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS3625CT)
- STARRETT Parallel Set, 3/8-1 5/16 In, 4 Pc (S154SZ)
- SNOW JOE EcoSharp LITE Lithium-Ion Battery (24VBAT-LTE)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15115)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1514)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1519)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1511)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15117)
- JONARD TOOLS Replacement Blade For Css-597M (CSS-135)
- Dewalt Hand Tool Parts