Shop All Wire Stripper & Cutter Parts
Dewalt
Bushing 1AWG CU, 1/0 AL
Mfr # DCE1511
Zoro # G9680006
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use
- Capacity Aluminum: 1/0 AWG, Copper: 1 AWG
- For Wire/Cable Type THHN CU, THHN/XHHW AL, XHHW CU
- Number of Pieces 1
Product Information
- Brand Dewalt
- MFR # DCE1511
- Zoro # G9680006
- UPC # 885911497428
- Country of Origin China
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 1/0 AL, 1 AWG CU |
Maximum Bushing Inside Diameter | 0.46 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Replaceable Cutting Blade, Laser Etched Sizes, Bushing Connects Quickly for Ease of Use |
Capacity | Aluminum: 1/0 AWG, Copper: 1 AWG |
For Wire/Cable Type | THHN CU, THHN/XHHW AL, XHHW CU |
Number of Pieces | 1 |
Jacket MIL Thickness | 60 mil |
Application | Bushing |
Max. Bushing I.D. | 0.46 in |
For Use With Mfr. Model Number | DCE151B, DCE151TD1 |
Item | Stripping Bushing |
Product Type | Cable Stripper Bushings |
Copper Wire Capacity | 1 AWG |
Jacket Thickness | 60 mil |
Compatible Cable Material | Aluminum; Copper |
Aluminum Wire Capacity | 1/0 AWG |
Compatible Cable/Wire Type | THHN/XHHW |
Compatible Manufacturer Model Number | DCE151 XR |
Description
Stripping Bushing, Product Type Cable Stripper Bushings, Copper Wire Capacity 1 AWG, Aluminum Wire Capacity 1/0 AWG, Compatible Cable Material Aluminum; Copper, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number DCE151 XR, Number of Pieces 1, Compatible THHN Cable Manufacturer Not Applicable, Compatible XHHW Cable Manufacturer Not Applicable, Jacket Thickness 60 mil, Maximum Bushing Inside Diameter 0.46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 14N Ball Bearing Super Chuck 1/2" (JCM30221)
- KLEIN TOOLS 15/16-Inch Barrel-Type Drift Pin (3262)
- MILWAUKEE TOOL EXACT 1-1/2" Die (49-16-2668)
- TITAN WRENCH ADJUSTABLE SPUD 10" (TL211)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1519)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1512)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15111)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15123)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1515)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15124)
- TEMPO COMMUNICATIONS Gun-Cable Ty Heavy Duty (45300)
- Dewalt Hand Tool Parts