Shop All Box, I-Beam, and Torpedo Levels
Dewalt
Box Beam Level, Aluminum, 24 in., Yellow
Mfr # DWHT43025
Zoro # G7639247
product price: $46.09
/ea
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 24 in
- Accuracy 0.0005 in
- Color Black, Yellow
- Features Magnified Center Vial, Shock Resistant, Matte Finish
Product Information
- Brand Dewalt
- MFR # DWHT43025
- Zoro # G7639247
- UPC # 076174430257
- Country of Origin Thailand
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Overall Length | 24 in |
Overall Height | 1 1/2 in |
Overall Width | 3 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Magnified Center Vial, Shock Resistant, Matte Finish, Number of Hand Grips 1, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 4, Accuracy - Standard 0.0005 in/in, Frame Material Aluminum, Overall Height 1 1/2 in, Overall Length 24 in, Overall Width 3 in, Magnetic Magnetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- HYDE 6x6 ALU Drywall Patch (9899)
- STANLEY High-Impact, Puncture-Resistant Blade Disposal Container (11-080)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003085)
- DEWALT Line Laser Detector, 2-59/64" H, 4-21/32"L (DW0892G)
- DEWALT Box Beam Level, Aluminum, 48 in., Yellow (DWHT43049)
- DEWALT Box Beam Level, Aluminum, 48 in. (DWHT43248)
- DEWALT 12V MAX* Compatible Red Cross Line Laser (DW088LR)
- DEWALT I-Beam Level, Aluminum, 72 in., Yellow (DWHT42169)
- DEWALT Box Beam Level, Aluminum, 72 in. (DWHT43172)
- JOHNSON BOX LEVEL ALUM 24"" 3VIAL (1733-2400)
- Dewalt Box, I-Beam, and Torpedo Levels