Shop All Pressure Washers
Dewalt-Black & Decker
Dewalt-Black & Decker DWPW2400 2400 PSI Electric Power Washer
Mfr # DWPW2400
Zoro # G404130454
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dewalt-Black & Decker
- MFR # DWPW2400
- Zoro # G404130454
- UPC # 885911698917
- Country of Origin China
- Category Pressure Washers
Description
Electric Power Washer
You can rely on the durable, mobile, and powerful DEWALT 2400 psi Pressure Washer, delivering enough power to handle your outdoor cleaning tasks. Be prepared to tackle just about any job or wash your vehicle with the accessories you need. This Cold-Water Pressure Washer comes equipped with five nozzles, including a Turbo nozzle and built-in storage for organization. Built to transport over rugged terrain, the pressure washer features premium 10 in. pneumatic wheels so you can take it to the jobsite.
Features- Power through a variety of cleaning tasks with a 2400 max psi and 1.1 gpm
- Stay organized with on-board nozzle, hose, cord, and wand storage
- Transport over large or rough objects laying around the jobsite with 10 in. premium pneumatic wheels
- Clean with detergent by using integrated soap tank
- Withstand heavy-duty usage with 25 ft. kink-resistant hose
- Cleaning Equipment Trade Association (CETA)
- Wide outlet range with 35 ft. power cord
- Pressure Washer
- Turbo Nozzle
- 15, 25 & 40-Degree Nozzle
- Soap Nozzle
- Wand & Hose
- Size: 2400 PSI
- Wheel Size: 10 in.
- Amps: 13A
- Detgergent Tank Type: Removable
- House Length: 25 ft.
- Motor Type: Induction
- Pump Type: Axial Cam
- Cord Length: 35 ft.
- Operating Pressure: Max 2400 PSI (At 1.1 GPM with 15 Degree Nozzle) PSI
- Weight: 57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Filter Washer for 25 Gal Sprayer, 1" (5116242)
- GSI OUTDOORS GSI Outdoors Glacier Stainless Steel Conical Percolator - 8 cup (65008)
- AMS Auger, Regular, 3 1/4 In, Signature Series (350.06)
- GARDENER SELECT Gardener Select GSAEPR12204 12 in. Blue Flower Egg Planter (GSAEPR12204)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer (95000)
- SIMPSON Pressure Washer (65208)
- AR BLUE CLEAN Blue Clean 2300 psi 1.7 GPM Cold Water Electric Pressure Washer (BC2N1HSS)
- CAM SPRAY Water Pressure Washer, Operating Pressure (PSI): 3000 psi (3040EWM3-460)
- KOBLENZ Self-Contained 1900psi Pressure Washer (HLT-370 V)
- PULSAR 3100 PSI 212cc Gas-Powered Pressure Washer with 5 Quick-Connect Tips (W31H19)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- Dewalt-Black & Decker Pressure Washers