Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180096
Zoro # G4701073
original price:
$62.25
21% off
$49.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Primary Material Application | General Purpose |
Item | Hole Saw |
Materials Cut | Metal, Plastic, Wood |
Shop By | Hot Buys |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 6 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Basic wrench w.tool carrier for insert tools No.730A/10 QUICK 20-100 N·m Size of mount 9x12 mm (50584010)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 11/16" x 1" (HCS.11/16)
- CRESCENT NICHOLSON Files and Rasps (38010)
- WERA Power Bit, SAE, 4mm, Hios, T6, 2-33/64", PK10 (05345056001)
- DEWALT Bi-Metal Hole Saws (DAH180056)
- DEWALT Bi-Metal Hole Saws (DAH180025)
- DEWALT Bi-Metal Hole Saws (DAH180036)
- DEWALT Bi-Metal Hole Saws (DAH180027)
- DEWALT Hole Saw, Cutting 2 7/16" D, 3" dia (DAH43)
- DEWALT Hole Saw, Cutting 1 3/4" D, 3 5/8" dia (DAH3358)
- DEWALT Bi-Metal Hole Saws (DAH180052)
- Dewalt Hole Saws