Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180042
Zoro # G4701712
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Primary Material Application | General Purpose |
Materials Cut | Metal, Plastic, Wood |
Item | Hole Saw |
Shop By | Hot Buys |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 5/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 0.875"L, Steel (GN04----B1-L-21)
- ARROW FASTENER ELECTRIC STAPLE GUN T50 (T50ACD)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-13/16" 6 PT BLK (MTRN7113)
- MAYHEW 60 in. Line-Up Pry Bar - 476-Pitch (MAY40024)
- DEWALT Bi-Metal Hole Saws (DAH180044)
- DEWALT Bi-Metal Hole Saws (DAH180023)
- DEWALT Bi-Metal Hole Saws (DAH180054)
- DEWALT Hole Cutter, 1-3/16" Saw dia., 4 Teeth (07564-PWR)
- DEWALT Bi-Metal Hole Saws (DAH180025)
- DEWALT 1-1/8" (29mm) IMPACT READY(R) Hole Saw (D180018IR)
- DEWALT Hole Saw, Cutting 1 3/4" D, 2 1/2" dia (DAH3212)
- Dewalt Hole Saws & Cutters