Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180038
Zoro # G4701548
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Primary Material Application | General Purpose |
Item | Hole Saw |
Materials Cut | Metal, Plastic, Wood |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 3/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" CORINOX Machinists File - Three Square, Cut 0 (15128)
- GREY PNEUMATIC Grey Pneumatic 1213D 0.38 in. Dr; 6Pt; Sae Deep Impact Set; 12Pc (GRY-1213D)
- WESTWARD Combination Wrench, SAE, 9 3/4 in Length, 3/4 in Head, 12 Points (54PN31)
- DURHAM MFG Cut Off Wheel Abrasives Dispenser, 4 1/2 (557-95)
- DEWALT Bi-Metal Hole Saws (DAH180048)
- DEWALT Bi-Metal Hole Saws (DAH180029)
- DEWALT Bi-Metal Hole Saws (DAH180034)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/8" dia (DAH3118)
- DEWALT Bi-Metal Hole Saws (DAH180042)
- DEWALT Bi-Metal Hole Saws (DAH180072)
- LENOX Hole Saw, Bi-Metal, Dia 1-1/4" (3002020L)
- Dewalt Hole Saws