Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180026
Zoro # G4701520
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Primary Material Application | General Purpose |
Materials Cut | Metal, Plastic, Wood |
Item | Hole Saw |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 5/8 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Impact Socket (SID12025)
- KLEIN TOOLS Fiberglass Fish Tape with Spiral Steel Leader, 50-Foot (56350)
- RUKO 6-5/8" Bi-Metal HSSE-Co8 Hole Saw (126168)
- DEWALT Bi-Metal Hole Saws (DAH180032)
- DEWALT Bi-Metal Hole Saws (DAH180034)
- DEWALT Bi-Metal Hole Saws (DAH180027)
- DEWALT Hole Saw, Cutting 2 7/16" D, 3 5/8" dia (DAH4358)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/4" dia (DAH3134)
- DEWALT Hole Saw, Cutting 1 3/4" D, 4" dia (DAH34)
- WHEELER-REX Hole Cutter, w/Milwaukee Adapter (3090)
- Dewalt Hole Saws