Shop All Hole Saws
Dewalt
Bi-Metal Hole Saws
Mfr # DAH180017
Zoro # G4700513
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Max. Cutting Depth 1 3/4 in
- Arbor Design Not Included
- Thread Size 1/2"-20
Product Information
Dimensions
Max. Cutting Depth | 1 3/4 in |
Thread Size | 1/2"-20 |
Saw Dia. | 1 1/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Arbor Design | Not Included |
Teeth per Inch | 4/5 |
Item | Hole Saw |
Materials Cut | Metal, Plastic, Wood |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Metal, Plastic, Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/16 in, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Thread Size 1/2 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Railroad Pick, # 6, 36 IN (20C884)
- CAL-VAN TOOLS 7Ton Bar Type Puller Bearing Separator Set (501)
- DEWALT Taping Knife, SS, Soft Grip, 8 (DXTT-2-134)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 4-40 Nc (96101)
- DEWALT Bi-Metal Hole Saws (DAH180018)
- DEWALT Bi-Metal Hole Saws (DAH180011)
- DEWALT Bi-Metal Hole Saws (DAH180019)
- DEWALT Bi-Metal Hole Saws (DAH180010)
- DEWALT Bi-Metal Hole Saws (DAH180033)
- DEWALT Bi-Metal Hole Saws (DAH180072)
- DISSTON Disston G052 Remgrit 3.25 In. Carbide Grit Hole Saw (G052)
- Dewalt Hole Saws