Shop All Cases and Totes
This Product is Discontinued
Dewalt
Belt Cell Phone Holder 1 Pocket, Black (Discontinued)
Mfr # DG5126
Zoro # G3422562
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Yellow
- Material Ballistic Poly
- Width 2-1/2"
- Depth 1-1/2"
Product Information
- Brand Dewalt
- MFR # DG5126
- Zoro # G3422562
- UPC # 084298951268
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 2-1/2" |
Depth | 1-1/2" |
Height | 4-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cell Phone Holder |
Color | Black/Yellow |
Material | Ballistic Poly |
Fits Belts Up To | 2 3/4 in |
Type | Heavy Duty |
Number of Pockets | 1 |
Accessory Type | Cell Phone Holder |
Description
Cell Phone Holder, Features -, Color Black/Yellow, For Use With -, Material Ballistic Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.