Shop All Cordless Tool Accessories
Dewalt
Battery Charger Kit For Li-Ion 12V-20V
Mfr # DCB102/DCB203
Zoro # G2610358
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V/20V, 20V
- Battery Capacity 2.0 Ah
- For Use With DEWALT(R) 12.0 to 20.0V Max Li-Ion Batteries and Any USB Device
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Dewalt
- MFR # DCB102/DCB203
- Zoro # G2610358
- UPC # 885911250900
- Country of Origin Multiple
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V/20V, 20V |
Battery Capacity | 2.0 Ah |
For Use With | DEWALT(R) 12.0 to 20.0V Max Li-Ion Batteries and Any USB Device |
Cordless Tool Battery Type | Li-Ion |
Battery Included / Bare Tool | Battery Included |
Includes | Charger (DCB102); Lithium Ion Battery Pack (DCB203) |
Item | Battery Charger Kit |
Charger Output Voltage | 12.0 |
Category Type | Battery Charger |
Charger Input Voltage | 120V |
Features | USB Ports to Charge Compatible Devices |
For Battery Voltage | 12V-20V |
Number of Ports | 2 |
Description
Battery Charger Kit, Battery Capacity 2.0 Ah, Number of Ports 2, Charger Input Voltage 120V, For Use With DEWALT(R) 12.0 to 20.0V Max Li-Ion Batteries and Any USB Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34280)
- JACKSON PROFESSIONAL TOOLS Replacement Handle (027-2002400)
- DRILL AMERICA 1-47/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-47/64)
- KIPP Adjustable Handle, Size: 2 M08 Zinc, Black Satin, Comp: Steel (K0116.2081)
- DEWALT 3/4" PEX Expander Head (DCE40034)
- DEWALT 20.0V Lithium-Ion 4.0Ah Battery (DCB204)
- DEWALT 20V MAX* Compact 3Ah Battery (DCB230)
- DEWALT FLEXVOLT Power Station, 120VAC, 20.0V, 4 Ports (DCB1800B)
- DEWALT 1/2" PEX Expander Head (DCE40012)
- DEWALT Cordless Hammer Drill 20V MAX 20 V 1/2 in. Brushed Kit Battery & Charger (DCD985M2)
- ILC Replacement for Ryobi Rjc181 (RJC181 RYOBI)
- Dewalt Cordless Tool Accessories