Shop All Cordless Tool Accessories
This Product is Discontinued
Dewalt
Battery Charger for Li-Ion or NiCd or NiMH 12V-20V or 7.2V-18V (Discontinued)
Mfr # DCB103
Zoro # G7421775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12.0 to 20.0
- Cordless Tool Battery Type Li-Ion or NiCd or NiMH
- Battery Included / Bare Tool No Battery
- Charger Input Voltage 120V
Product Information
- Brand Dewalt
- MFR # DCB103
- Zoro # G7421775
- UPC # 885911250917
- Country of Origin Korea, Republic of
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12.0 to 20.0 |
Cordless Tool Battery Type | Li-Ion or NiCd or NiMH |
Battery Included / Bare Tool | No Battery |
Charger Input Voltage | 120V |
Features | Diagnostics with LED Indicator Communicates Battery Charge Status: Charged, Charging, Power Line Problem, Battery Too Hot or Too Cold, and Problem Pack or Charger |
For Battery Voltage | 12V, 18V, 20V, 7.2V |
Category Type | Battery Charger |
Charger Output Voltage | 12.0 to 20.0 |
For Use With | DEWALT 12V - 20V MAX Li-Ion Batteries, DEWALT 7.2V - 18V NiCd/NiMH/Li-Ion Batteries |
Item | Battery Charger |
Number of Ports | 2 |
Charger Class | Standard |
Charging Type | Simultaneous |
Battery Capacity Charged in 1-Hour | 2 Ah |
Indicator Light | Yes |
Plug Type | Two-Prong |
Wireless Tool Tracking | No |
Charging Port Voltage | (1) 12V/20V, (1) 7.2V/14.4V/18V |
Description
Battery Charger, Battery Capacity Charged in 1-Hour 2 Ah, Number of Ports 2, Charging Port Voltage (1) 12V/20V, (1) 7.2V/14.4V/18V, Charger Input Voltage 120V, Charger Class Standard, Charging Type Simultaneous, For Battery Chemistry Li-ion, Ni-Cd, Ni-MH, Indicator Light Yes, Plug Type Two-Prong, For Use With DEWALT 12V - 20V MAX Li-Ion Batteries, DEWALT 7.2V - 18V NiCd/NiMH/Li-Ion Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.