Shop All Cordless Tool Accessories
Dewalt
Battery Charger for Li-Ion 12V-20V
Mfr # DCB102BP
Zoro # G8567167
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Battery Capacity 4 Ah
- For Use With DEWALT(R) 12V MAX, 20V Max and 60V MAX Li-Ion Batteries
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Dewalt
- MFR # DCB102BP
- Zoro # G8567167
- UPC # 885911362405
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Battery Capacity | 4 Ah |
For Use With | DEWALT(R) 12V MAX, 20V Max and 60V MAX Li-Ion Batteries |
Cordless Tool Battery Type | Li-Ion |
Includes | Battery Pack (21RV47), Dual Port Charger (30RV89) |
Charger Output Voltage | 12.0 to 20.0 |
Charger Input Voltage | 120V AC |
Features | 3-Led Fuel Gauge System, Charges (2) DEWALT(R) 12V - 20V MAX Li-Ion batteries, No Memory And Virtually No Self-Discharge |
Category Type | Battery Charger |
Item | Battery Charger |
For Battery Voltage | 12V-20V |
Number of Ports | 2 |
Included Charger Class | Standard |
Cordless Tool Battery Platform | 20V MAX |
Cordless Tool Kit Contents | (1) Battery; (1) Charger |
Wireless Tool Tracking | Yes |
Battery Series | 20V MAX XR(R) |
Wireless Tracking System | Tool Connect |
Number of Batteries Included | 1 |
Charger Included | Yes |
Battery Chemistry | Li-ion |
Charger Class | Standard |
Description
Battery Charger, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 20 V, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Standard, Charger Input Voltage 120V AC, Battery Series 20V MAX XR(R), Cordless Tool Battery Platform 20V MAX, Wireless Tool Tracking Yes, Wireless Tracking System Tool Connect
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ¼” Hex Impact Driver Kit (2462-22)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- SUPERIOR PARTS Aftermarket Piston Bumper for Hitachi N5008AC / N5008AC2 / N5008ACP (Replaces Hitachi 883-711) (SP 883-711)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- DEWALT 20V MAX* Compact 3Ah Battery 2-Pack (DCB230-2)
- DEWALT 1/2" PEX Expander Head (DCE40012)
- DEWALT Battery Pack, 8.0 Ah, Li-Ion, 2PK (DCB208-2)
- DEWALT Cable Stripper Kit, 20.0V, THHN/XHHW Cable (DCE151TD1/DCB203)
- DEWALT 20.0V Lithium-Ion 2.0Ah Battery (DCB203)
- DEWALT Jobsite Charger Radio Kit For Li-Ion 20.0/60.0V (DCR025/DCB203)
- DEWALT Batteries, 60V Flexvolt 9.0 Ah, PK4 ((4) DCB609)
- Dewalt Cordless Tools