Shop All Cordless Tool Accessories
Dewalt
Battery Charger for 20V/60V
Mfr # DCB104
Zoro # G5844330
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V, 20V
- Battery Capacity 6.0 Ah
- For Use With DEWALT(R) 12V MAX*, 20V MAX, and FLEXVOLT(R) 20V/60V MAX
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Dewalt
- MFR # DCB104
- Zoro # G5844330
- UPC # 885911508681
- Country of Origin Viet Nam
- Category Cordless Tool Accessories
Description
Battery Charger, Battery Capacity 6.0 Ah, Battery Capacity Charged in 1-Hour 6 Ah, Number of Ports 4, Charging Port Voltage (4) 12V/20V/60V, Charger Input Voltage 120V, Charger Class Rapid, Charging Type Simultaneous, For Battery Chemistry Li-ion, Indicator Light No, Plug Type Two-Prong, For Use With DEWALT(R) 12V MAX*, 20V MAX, and FLEXVOLT(R) 20V/60V MAX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502174210)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14113)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 23,000 RPM, 0.9 hp (10L2500-01)
- DEWALT Battery Adapter for Li-Ion 20V (DCA1820)
- DEWALT 20.0V Li-Ion Battery, 4.0Ah Capacity, 2PK (DCB204-2)
- DEWALT 20V MAX* Compact 3Ah Battery (DCB230)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb (DCBP520C)
- DEWALT 20.0V Li-Ion Battery, 2.0Ah Capacity, 2-Piece (DCB203-2)
- DEWALT 5/8" PEX Expander Head (DCE40058)
- MILWAUKEE TOOL M12 REDLITHIUM HIGH OUTPUT CP2.5 Compact Battery Pack (48-11-2425)
- Dewalt Cordless Tools