Shop All Battery Chargers
Dewalt
Battery and Charger Kit, 20VDC, Soft Bag
Mfr # DCB205-2CK
Zoro # G601770446
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Li-ion
- Cordless Tool Battery Platform 20V MAX
- Features 3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
- Cordless Tool Kit Contents (2) Batteries; (1) Charger
Product Information
- Brand Dewalt
- MFR # DCB205-2CK
- Zoro # G601770446
- UPC # 885911495400
- Country of Origin Korea, Republic of
- Category Battery Chargers
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Li-ion |
Cordless Tool Battery Platform | 20V MAX |
Features | 3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge |
Cordless Tool Kit Contents | (2) Batteries; (1) Charger |
Number of Batteries Included | 2 |
Includes | Soft Bag |
For Use With | DEWALT(R) 20V Cordless Tools |
Battery Series | 20V MAX XR(R) |
Battery Capacity | 5 Ah |
Voltage | 20 V |
Item | Battery and Charger Kit |
Charger Included | Yes |
Description
Battery and Charger Kit, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 2, Voltage 20 V, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Battery Series 20V MAX XR(R), Cordless Tool Battery Platform 20V MAX
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 8x Magnification, Roof Prism, 383 ft Field of View (AB10124)
- ILC Replacement for Kodak Medalist replacement light bulb lamp (MEDALIST KODAK)
- TZUMI Tzumi 7329 5.5 ft. Bluetooth Selfie Stick (7329)
- ADESSO CyberTrack H5 1080P HD USB AutoFocus Webcam, 1920 x 1080, 2.1 Mpixels (CYBERTRACKH5)
- DEWALT Battery Charger, 22.0V, Li-Ion (DCB1112)
- DEWALT Battery Charger, 22.0V, Li-Ion (DCB1106)
- DEWALT Charger (DCB094K)
- ATI TOOLS Charger for 80357 (ATD-PRT80357-13)
- MIGHTY MAX BATTERY 12V Solar Charger for 12V Digital Security Power864 Option 2 Battery (MAX3512829)
- ASSOCIATED EQUIPMENT Rotary Switch 4 Position Chily (Replaces 605675) (611187)
- VICTRON ENERGY Blue Smart IP67 Charger 24/5(1) 120V NEMA 5-15 (BPC240515106)
- Dewalt Battery Chargers