Shop All Rechargeable Batteries
Dewalt
Battery and Charger, (1) 4.0 Ah, Li-Ion
Mfr # DCB240C
Zoro # G4109647
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Battery Type Li-Ion
- Battery Chemistry Li-ion
- Charger Replacement Mfr. No. DCB113
- Battery Capacity 4 Ah
Product Information
- Brand Dewalt
- MFR # DCB240C
- Zoro # G4109647
- UPC # 885911595759
- Country of Origin Korea, Republic of
- Category Rechargeable Batteries
Dimensions
Overall Height | 2 1/8 in |
Overall Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Cordless Tool Battery Type | Li-Ion |
Battery Chemistry | Li-ion |
Charger Replacement | Mfr. No. DCB113 |
Battery Capacity | 4 Ah |
Charger Input Voltage | 120V AC |
For Use With | DEWALT(R) 20V Max Power Tools |
Voltage | 20 V |
Included Charger | Mfr. No. DCB113 |
Features | 3-Led Fuel Gauge System, Lightweight |
Series | 20V MAX* (TM) |
Item | Battery and Charger Kit |
Wireless Tool Tracking | No |
Number of Batteries Included | 1 |
Cordless Tool Battery Platform | 20V MAX |
Weight | 1.1 lb |
Battery Series | 20V MAX Compact |
Cordless Tool Kit Contents | (1) Battery |
Charger Included | Yes |
Description
Battery and Charger Kit, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 20 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series 20V MAX Compact, Cordless Tool Battery Platform 20V MAX, Overall Height 2 1/8 in, Overall Length 5 in, Weight 1.1 lb, Wireless Tool Tracking No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Keyless Entry Battery (DL1616BPK)
- ILC Replacement for Heska Veterinary Vet/iv 2.2 Infusion Pump Battery (VET/IV 2.2 INFUSION PUMP BATTERY HESKA VETERINAR)
- DEWALT Reinforced Cable for USB-C to USB-C (131 1354 DW2)
- DURACELL BATTERIES ALKLINE 9V 4PK (MN16B4DW)
- DEWALT Battery, 20V, 15 Ah (DCB615)
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2 V, PK4 PK (NH15BP-4)
- PANDUIT Rechargeable Battery, CT-2500, CT-2600 (CT-2500BC)
- METABO Battery Pack 12V, 4.0Ah, LiHD (12V 4.0AH LIHD)
- RIDGID Battery and Charger Kit, 18V DC, 2.5 Ah (66003)
- EVEREADY Lithium 1225 Battery (ECR1225BP)
- FEIN Battery Li Ion 12V 6.0Ah (92604184020)
- Dewalt Rechargeable Batteries