Shop All Cordless Tool Accessories
Dewalt
Battery, 1.7 Ah, 1 3/4" H
Mfr # DCBP034-2
Zoro # G803536352
original price:
$179.00
21% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Li-ion
- Battery Capacity 1.7 Ah
- Number of Batteries Included 2
- Automatic Shut-Off No
Product Information
- Brand Dewalt
- MFR # DCBP034-2
- Zoro # G803536352
- UPC # 885911782326
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 1 3/4 in |
Overall Length | 4 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Li-ion |
Battery Capacity | 1.7 Ah |
Number of Batteries Included | 2 |
Automatic Shut-Off | No |
For Use With | 20V MAX* Tools |
Battery Series | POWERSTACK(TM) |
IEC Code Number | NL-70027 |
Cordless Tool Battery Platform | 20V MAX |
Item | Batteries |
Terminal Type | Button Tab |
Weight | 0.7 lb |
Wireless Tool Tracking | No |
Cordless Tool Kit Contents | (2) Batteries |
Number of Cells | 5 |
Voltage | 20 V |
Charger Included | No |
Features | 3-LED Fuel Gauge |
Shop By | Hot Buys |
Description
Battery, 1.7 Ah, 1 3/4" H
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dcb201 Battery (DCB201)
- WESTWARD Strght Router Bit, 9/16 x 1-1/4 In Cut D (45J325)
- PROTO 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (J5430MH)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT138)
- DEWALT 12" Right Angle Flex Shaft (DWARAFS)
- DEWALT Jobsite Bluetooth Speaker, 12.0V, Li-Ion (DCR010/DCB203)
- DEWALT Battery and Charger Kit, 1.7 Ah (DCBP034C)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb, PK2 (DCBP520-2)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb (DCBP520)
- DEWALT 5/8" PEX Expander Head (DCE40058)
- ILC Replacement For DAYTONA TOOL934 (TOOL-934)
- Dewalt Cordless Tool Accessories