Shop All Cordless Tool Accessories
Dewalt
Battery, (1) 4.0 Ah, Li-Ion
Mfr # DCB240
Zoro # G5644178
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With DEWALT(R) 20V Max Power Tools
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX* (TM)
- Voltage 20 V
Product Information
- Brand Dewalt
- MFR # DCB240
- Zoro # G5644178
- UPC # 885911595742
- Country of Origin Korea, Republic of
- Category Cordless Tool Accessories
Dimensions
Overall Height | 2 1/8 in |
Overall Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | DEWALT(R) 20V Max Power Tools |
Cordless Tool Battery Type | Li-Ion |
Series | 20V MAX* (TM) |
Voltage | 20 V |
Charger Input Voltage | 120V AC |
Battery Chemistry | Li-ion |
Item | Battery |
Charger Replacement | Mfr. No. DCB113 |
Included Charger | No |
Features | 3-Led Fuel Gauge System, Lightweight |
Battery Capacity | 4 Ah |
Battery Series | 20V MAX Compact |
Wireless Tool Tracking | No |
Cordless Tool Battery Platform | 20V MAX |
Weight | 1.1 lb |
Number of Batteries Included | 1 |
Cordless Tool Kit Contents | (1) Battery |
Charger Included | No |
Description
Battery, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 20 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series 20V MAX Compact, Cordless Tool Battery Platform 20V MAX, Overall Height 2 1/8 in, Overall Length 5 in, Weight 1.1 lb, Wireless Tool Tracking No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO M14NRB Replacement Blade For M14N (M14NRB)
- BAHCO Bahco Hacksaw Blade, 12", 18 TPI, PK5 (3906-300-18-5P)
- KT PRO TOOLS Combination Speed Wrench Set, SAE 15 Piece (A13102SR)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Double, 2-1/2 (236-001103)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity (DCB206)
- DEWALT Batteries, 60V Flexvolt 9.0 Ah, PK4 ((4) DCB609)
- DEWALT 20V DC/60V DC/120V DCV Li-Ion Battery, 6Ah Capacity, 2PK (DCB606-2)
- DEWALT Battery Charger Kit For Li-Ion 12V-20V (DCB102/DCB203)
- DEWALT FLEXVOLT Corded Power Supply, 120VAC (DCA120)
- DEWALT Battery, 20V, 5.0Ah (DCB205BTLR)
- ILC Replacement for Bosch 2 607 335 683 Battery (2 607 335 683 BATTERY BOSCH)
- Dewalt Cordless Tools