Shop All Portable Band Saws
Dewalt
Band Saw, 20V MAX*, 27" Blade Length
Mfr # DCS377Q1/DCB203
Zoro # G303457911
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Blade Length 27 in
- Tool Length 16 in
- Tool Weight 6.6 lb
Product Information
- Brand Dewalt
- MFR # DCS377Q1/DCB203
- Zoro # G303457911
- Country of Origin China
- Category Portable Band Saws
Dimensions
Blade Length | 27 in |
Tool Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Item | Band Saw |
Tool Weight | 6.6 lb |
Includes | 14/18 TPI Blade, Blade Tracking Wrench, (1) DCB115 Charger, (1) DCB240 20V MAX 4.0 Ah Battery, (1) DCS377 20V MAX Cordless One-Handed Bandsaw, (1) Kit Bag, DCB203 Battery Pack |
Power Source | Cordless |
Round Cutting Capacity | 1 3/4 in |
SFPM Range | 150 to 380 SFPM |
Handle Type | D-Ring |
Cordless Tool Kit Contents | (1) 14/18 TPI Blade, (1) Blade Tracking Wrench, (1) DCB115 Charger, (1) DCB240 20V MAX 4.0 Ah Battery, (1) DCS377 20V MAX Cordless One-Handed Bandsaw, (1) Kit Bag, DCB203 Battery Pack |
Battery Pack Replacement | DCB203, DCB240 |
Battery Capacity | 2Ah |
Charger Replacement | DCB115 |
Charger Included | Yes |
Brushless Motor | Yes |
Dual Trigger | No |
Charger Model | DCB115 |
Battery Series | 20V MAX |
Number of Speed Settings | 5 |
Number of Batteries Included | 2 |
Battery Model No. | DCB203 |
Rectangular Cutting Capacity | 1-3/4 in x 1-3/4 in |
Description
Bandsaw Kit,Mini,20V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 1/2 In (DLSB1005)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 5/8 in. (31/12-4158)
- VEGA Impactech Square 3 Power Bit x 3-1/2 (P190R3A)
- OTC BATTERY TERMINAL PULLER (OTC4611)
- DEWALT Cordless Bandsaw Kit w/3rd Battery (DCS371P1/DCB204)
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Bandsaw Kit (DCS377Q1)
- DEWALT Band Saw Blade Guard, Metal (DCS3711)
- DEWALT Cordless Bandsaw Kit w/Grinder (DCS371P1/DCG412B)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1, DCB205)
- MAKITA Deep Cut Portable Band Saw, 40V (GBP01Z)
- Dewalt Portable Band Saws