Shop All Safety Glasses
Dewalt
Ballistic Safety Glasses, Clear AF Scratch-Resistant
Mfr # DPG55-11D
Zoro # G1615395
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Dewalt
- MFR # DPG55-11D
- Zoro # G1615395
- UPC # 674326281933
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Length | 5.2 |
Dimensions | 5.2 L x 1.4 H x 2 W |
Height | 1.4 |
Description
Safety Glasses, Series DC(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE ProFlex 800 Glove Liners, Black, Large (16106)
- ALLEGRO INDUSTRIES Sampling Pump Vane Set Of 4 (9803.30S)
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5D)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet C100, Size L (60-9-1290-L)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG52-9)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (DPG93-2D)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG101-9D)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG95-9D)
- DEWALT Safety Glasses, Wraparound I/O Lens, 12PK (DPG94-9D)
- DEWALT Laser Enhancement Glasses (DW0714)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2861HS)
- Dewalt Safety Glasses