Shop All Snips
Dewalt
Aviation Snip Set, Left/Right/Straight, 10 in, Forged steel
Mfr # DWHT14676
Zoro # G0972942
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Action Left/Right/Straight
- Overall Length 10 in
- Material Forged steel
- Features Reduced Handle Span, Slip-Resistant
Product Information
Dimensions
Overall Length | 10 in |
Cutting Length | 1 1/2 in |
Description
Aviation Snip Set, Blade Material Steel, Cutting Capacity 18 ga, 22 ga, Cutting Direction Left, Right, Straight, Cutting Edge Type Serrated, Cutting Length 1 1/2 in, Grip Material Plastic, Grip Type Ergonomic, Handle Color Green; Red; Yellow, Handle Material Steel, Handle Style Ergonomic, Includes Left and Right Ergonomic Aviation Snip, Straight, Includes Cushioned Grip Yes, Material Application Aluminum, Cardboard, Copper, Leather, Sheet Metal, Vinyl, Maximum Sheet Thickness 18 ga, 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL PTACK54P Pneumatic 20-Gauge 3/16 Inch Crown Carpet Tacker Stapler (PTACK54P)
- HHIP 6 X 3-1/8 X 3-1/2" Cast Iron V Block Set (3402-1006)
- GREENLEE 5 Gallon Pulling Lube (CLR-5)
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- DEWALT Aviation Snip, Left, 10 in, Forged steel (DWHT14673)
- DEWALT Aviation Snip, Straight, 10 in, Forged steel (DWHT14675)
- DEWALT Aviation Snip, Right, 10 in, Forged steel (DWHT14674)
- MIDWEST Straight Tinner Snip, 10 in (MWT-107S)
- OX TOOLS Pro Heavy-Duty Aviation Snips Right Handed (Green) (OX-P232802)
- CRESCENT WISS SNIPS LH CMPND AV 9-3/4"" (M1R)
- BESSEY Shape and Straight Cutting Snip, Left, Left, 9-3/16" (D39ASSL-SB)
- Dewalt Knives, Cutters & Snips