Shop All Anchor Setting Tools
Dewalt
Automatic Setting Tool, Smart DI+, 1/2 In
Mfr # 00429SD-PWR
Zoro # G8093775
original price:
$105.11
17% off
new price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Tool Type Drop-In Automatic Anchor Setting Tool
- Anchor Internal Thread Dia. 1/2 in
- Application Drop In Anchor Set Tool, Overhead Anchoring
- Thread Size 1/2
Product Information
- Brand Dewalt
- MFR # 00429SD-PWR
- Zoro # G8093775
- UPC # 075352878515
- Country of Origin United States
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 1/2 in |
Thread Size | 1/2 |
Overall Length | 1 3/16 in |
Compatible Anchor Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Anchor Tool Type | Drop-In Automatic Anchor Setting Tool |
Application | Drop In Anchor Set Tool, Overhead Anchoring |
Item | Automatic Setting Tool |
Uses | Powers 1/2 in DI+ Drop-In Anchors |
Series | DI |
System of Measurement | Inch |
Tool Type | Drop-In Anchor Setting Tool |
Finish | Plain |
Includes | 2 Guide Screws, Rubber Spring Plug |
Material | Steel |
Compatible Anchor Type | Drop-In Anchors |
Description
Automatic Setting Tool, Compatible Anchor Size 1/2 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Plain, Overall Length 1 3/16 in, System of Measurement Inch, Tool Type Drop-In Anchor Setting Tool, Includes 2 Guide Screws, Rubber Spring Plug, Series DI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-Bit Electronics Pocket Screwdriver, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32614)
- RHINO Master Chuck, 4 1/16" x 4 1/16", PD55 (070590)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58913)
- RIDGID Switchbox, 300/535 Mach (50612)
- DEWALT Automatic Setting Tool, Smart DI+, 1/4 In (00425SD-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/2 In, Package Quantity: 1 (06309-PWR)
- DEWALT Drop-In Anchor Setting Tool, Package Quantity: 1 (06336-PWR)
- DEWALT Drop-in Anchor Setting Tool, 1/4 In (06305-PWR)
- DEWALT Drop-in Anchor Setting Tool, 3/8 In, Package Quantity: 1 (06307-PWR)
- DEWALT Drop-in Anchor Setting Tool, Steel (PFM2101720)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- Dewalt Anchor Setting Tools