Shop All Cordless Combination Kits
Dewalt
Atomic 2 kit with powerstack
Mfr # DCK254E2
Zoro # G008627657
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity 1.7 AH
- Number of Tools 2
Product Information
- Brand Dewalt
- MFR # DCK254E2
- Zoro # G008627657
- UPC # 885911821216
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Drill, Impact Driver |
Battery Capacity | 1.7 AH |
Number of Tools | 2 |
Includes | Powerstack |
Series | 20V MAX |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Item | 2-Tool Combo Kit |
Included Fastening Tools | DCF850 |
Case Included | Contractor Bag |
Number of Batteries Included | 2 |
Description
2-Tool Combo Kit, Cordless Tools Included Drill, Impact Driver, Voltage 20 V, Number of Tools 2, Battery Capacity 1.7 AH, Includes Powerstack, Tool Brand DEWALT(R), Series 20V MAX, Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills DCD709, Included Fastening Tools DCF850, Included Saws & Grinders Not Applicable, Other Tools and Accessories Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Tweezers w/ Dowel Pin, Nickel Plated (92 34 36)
- VISEGRIP Poly NPT Drum Bung, 10PK (DRM544)
- PROTO Gear/Bearing Separator, 6 In Reach (J4333A)
- HOUGEN Copperhead Carbide Cutter Kit 13/16, 15/16, 1-1/16 in. 1 in. DOC (18985-1)
- DEWALT Cordless Combination Kit, 20.0V, Cordless (DCK594P2/DCB205-2)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- DEWALT CombInation Kit, 20V (DCK2100P2)
- DEWALT Cordless CombInation Kit, 2 Tools, 12V DC (DCK221F2)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2)
- MILWAUKEE TOOL M18 Deep Cut Band Saw, M18 FUEL 1/2"CPIW (2729-22, 2855-20)
- Dewalt Cordless Combination Kits