Shop All Cordless Grinders
Dewalt
Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included)
Mfr # DCG413R2
Zoro # G2043032
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 20V DC
- Wheel Dia. 4-1/2 in
- Handle Type Paddle Switch
Product Information
- Brand Dewalt
- MFR # DCG413R2
- Zoro # G2043032
- UPC # 885911510851
- Country of Origin China
- Category Cordless Grinders
Dimensions
Wheel Dia. | 4-1/2 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 14 13/64 in |
Size | 4 1/2 in |
Wheel Diameter | 4 1/2 in |
Overall Length | 12 1/8 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 4 1/2 in, Brushless Motor Yes, Battery Capacity (2) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Anti-Kickback Clutch, Brake, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch Yes, Max. Speed 9,000 RPM, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RLNC1)
- TEKTON 1/4 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD03009)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 17.50mm (C71337)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29119)
- DEWALT Battery Included Angle Grinder Kit, 20V DC, 4-1/2 in Wheel Dia. (DCG412P2, DCB205)
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter (DCG412B)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426B)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- DEWALT Cordless Grinder Kit w/Storage Box (DCG413R2/DWST33090)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426M2)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- Dewalt Cordless Tools