Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, Bare Tool, 9000 Load RPM
Mfr # DWE43144/ DWA8951F
Zoro # G7953847
original price:
$226.99
10% off
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 6 in
- Switch Type Paddle
- Voltage 120V AC
- Nominal Amps 13
Product Information
- Brand Dewalt
- MFR # DWE43144/ DWA8951F
- Zoro # G7953847
- UPC # 885911471572
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Tool Length | 13 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Paddle |
Voltage | 120V AC |
Nominal Amps | 13 |
No Load RPM | 9000 |
Lock-on | Yes |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | Abrasive Cut-Off Wheel, Side Handle, Inner and Outer Disc Flange, 6 in Type 27 Guard, 6 in Type 1 Guard |
Tool Weight | 6.2 lb |
Features | E-Clutch and Trade, Activates Quickly When Pinch/Stall is Detected Shutting Down The Motor, Dust Ejection System, Power Loss Reset and Regularization |
Number of Conductors | 2 |
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. Diamond Ultra Wet Core Bit (48-17-5007)
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- STANLEY Quick Vise (STHT83179)
- DEWALT 5 in. Brushless Surfacing Grinder Kit with Kickback Brake (DWE46253)
- DEWALT GrInder, Brushless, 20V, 4-1/2In Size (DCG413B)
- DEWALT 4" Adjustable Flaring Cup Wheel guard (Type 11 wheels) (D284934)
- DEWALT DeWALT DWE402K/D28402K Angle Grinder Kit, 5/8-11 UNC Spindle, 4-1/2 in Dia Wheel (DWE402K/D28402K)
- DEWALT 20V MAX* XR(R) 4.5 IN. SLIDE SWITCH SMALL ANGLE GRINDER WITH KICKBACK BRAKE (TOOL ONLY) (DCG405B)
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit (DWE46123)
- DEWALT 6" (150mm) High Performance Tuckpoint/Cutting Grinder (DWE46103)
- Dewalt Angle Grinders & Accessories