Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, Bare Tool, 9000 Load RPM
Mfr # DWE43140/ DWA8951F
Zoro # G7954084
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 6 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 13
Product Information
- Brand Dewalt
- MFR # DWE43140/ DWA8951F
- Zoro # G7954084
- UPC # 885911471565
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Cord Length | 6 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Slide |
Voltage | 120V AC |
Nominal Amps | 13 |
No Load RPM | 9000 |
Lock-on | Yes |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | Abrasive Cut-Off Wheel, Side Handle, Inner and Outer Disc Flange, 6 in Type 27 Guard, 6 in Type 1 Guard |
Number of Conductors | 2 |
Features | E-Clutch and Trade, Activates Quickly When Pinch/Stall is Detected Shutting Down The Motor, Dust Ejection System, Power Loss Reset and Regularization |
Tool Weight | 6.2 lb |
Description
Angle Grinder, Switch Type Slide, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M10 (351-60-30-M10-EE-55)
- DYNABRADE Contact Arm Assembly, Polish Turbne Bldes (11300)
- BETA Wrench w/High Torque Handle, 8mm (000960943)
- DRILL AMERICA #46 Solid Carbide Drill Bit (DMOD46)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X2)
- DEWALT Cordless Angle Grinders (DCG440B)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- DEWALT 7 In. Grinder Surfacing Shroud (DWE46172)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- DEWALT Cordless Angle Grinder (DCG416VSB)
- MAG-MATE Angle Grinder Rack for Single Grinder, S (GR01)
- Dewalt Grinders & Accessories