Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, Bare Tool, 9000 Load RPM
Mfr # DWE43116/ DWA8951F
Zoro # G9074281
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 5 in or 6 in
- Switch Type Trigger
- Voltage 120V AC
- Includes Abrasive Cut-Off Wheel, Side Handle, Inner and Outer Disc Flange, 5 in Type 27 Guard, 4.5 in Type 27 Guard, 6 in Type 27 Guard
Product Information
- Brand Dewalt
- MFR # DWE43116/ DWA8951F
- Zoro # G9074281
- UPC # 885911471725
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in or 6 in |
Cord Length | 6 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 16-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Switch Type | Trigger |
Voltage | 120V AC |
Includes | Abrasive Cut-Off Wheel, Side Handle, Inner and Outer Disc Flange, 5 in Type 27 Guard, 4.5 in Type 27 Guard, 6 in Type 27 Guard |
Number of Conductors | 2 |
Features | Dust Ejection System |
Tool Weight | 5.7 lb |
Description
Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.52 UD22 (TCMT 32.52-ZX3 UD22)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313525)
- UNIBOR 14mm x 50mm - M2 (MML14)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/4 x 12 in. (36848)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460X2)
- DEWALT 4-1/2 in. / 5 in. (115mm / 125mm) Cutting Grinder Dust Shroud (DWE46125)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch, INOX (DWE43240INOX)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE43115/DWA8951F)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X1)
- METABO Angle Grinder 4-1/2"/5" HT 9600 RPM (T 13-125)
- Dewalt Angle Grinders & Accessories