Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, Bare Tool, 9000 Load RPM
Mfr # DWE43066/ DWA8951F
Zoro # G9072671
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 5 in or 6 in
- Switch Type Trigger
- Voltage 120V AC
- Includes Abrasive Cut-Off Wheel, Side Handle, Inner and Outer Disc Flange, 5 in Type 27 Guard, 6 in Type 27 Guard, 6 in Type 1 Guard
Product Information
- Brand Dewalt
- MFR # DWE43066/ DWA8951F
- Zoro # G9072671
- UPC # 885911471589
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in or 6 in |
Tool Length | 16-1/2 in |
Cord Length | 6 ft |
Spindle Thread Size | 5/8 in-11 |
Details
Promotion Restriction | Not eligible for promotion |
Switch Type | Trigger |
Voltage | 120V AC |
Includes | Abrasive Cut-Off Wheel, Side Handle, Inner and Outer Disc Flange, 5 in Type 27 Guard, 6 in Type 27 Guard, 6 in Type 1 Guard |
Number of Conductors | 2 |
Features | E-Clutch and Trade, Activates Quickly When Pinch/Stall is Detected Shutting Down The Motor, Dust Ejection System, Power Loss Reset and Regularization |
Tool Weight | 5.7 lb |
Description
Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-624)
- APEX TOOL GROUP Impact Drive Socket Adapter, 3/8", Male (CAVAD224)
- BON TOOL Bon 11-281 Side Bracket, 20" (11-281)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/16X7/16 ANGL BLK (MTBLK3711)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144N/ DWA8951F)
- DEWALT Grinder (DCG413H1)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- DEWALT Angle Grinder (DWMT70782)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- DEWALT Cordless Angle Grinder Kit, 60V, 9000 RPM (DCG418X2/DCG418B)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- Dewalt Angle Grinders & Accessories