Shop All Cordless Grinders
Dewalt
Angle Grinder 4.5" Kit, Bonus 7" Grinder
Mfr # DCG418X2/DCG440B
Zoro # G806905520
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 60V DC
- Brushless Motor Yes
- Switch Type Trigger
- Includes (2) Flanges, 4 1/2 in (115mm) Type 27 Guard, 6 in (150mm) Type 27 Guard, Kit Bag, Side Handle, Wrench, DCG440B
Product Information
- Brand Dewalt
- MFR # DCG418X2/DCG440B
- Zoro # G806905520
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 13 5/8 in |
Wheel Diameter | 4 1/2 in, 6 in |
Description
Grinder, Head Type Standard Head, Grip Style Rat Tail, Voltage 60V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 9.0 AH, Cordless Tool Kit Contents (2) Bare Tool, (2) Batteries, (1) Charger,, Safety Features Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- OSG Straight Flute Hand Tap, 7/8"-9, Bottoming, 5 Flutes, UNC (1005303108)
- CRESCENT NICHOLSON 14" Half Round Single Cut Pipeliner File - Boxed (05190N)
- KNIPEX Electronic Plier w/Lead Catcher, SS (78 13 125)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- DEWALT Grinder, 20V DC, 5 in Wheel Dia. (DCG416B)
- DEWALT Battery Included Angle Grinder Kit, 20V DC, 4-1/2 in Wheel Dia. (DCG412P2, DCB205)
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter (DCG412B)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG413R2)
- DEWALT Cordless Grinder Kit w/Storage Box (DCG413R2/DWST33090)
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC (2886-20, 48-11-1865)
- Dewalt Cordless Tools