Shop All Angle Grinders & Accessories
Dewalt
Angle Grinder, 4-1/2" or 5" Wheel Dia.
Mfr # DWE4120/DWA8951F
Zoro # G7653130
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 4-1/2 in or 5 in
- Switch Type Trigger
- Voltage 120V AC
- Nominal Amps 9
Product Information
- Brand Dewalt
- MFR # DWE4120/DWA8951F
- Zoro # G7653130
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4-1/2 in or 5 in |
Cord Length | 6 ft |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 16-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder |
Switch Type | Trigger |
Voltage | 120V AC |
Nominal Amps | 9 |
No Load RPM | 11,000 |
Lock-on | Yes |
Lock-off | Yes |
Corded/Cordless | Corded |
Includes | Side Handle, Inner and Outer Disc Flange, 5 in Guard Type 27, (25) Wheels |
Number of Conductors | 2 |
Features | E-Clutch, Trade, Dust Ejection System |
Handle Design | Rat Tail |
Corded/Banded | Corded |
Tool Weight | 5.7 lb |
Speed Type | Single |
Description
Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 in-11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 5 mm Bit x 3 in (175BP050A)
- BONDHUS 5.0mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43464)
- STANLEY STANLEY TOOL BOX 12.5 in.L (STST13011)
- DRILL AMERICA 45/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X45/64)
- DEWALT 5 in. Brushless Surfacing Grinder Kit with Kickback Brake (DWE46253)
- DEWALT 4.5" Small Angle Paddle Switch Angle Grinder with Brake and No-Lock On (DWE4222N)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High PerformanceTrigger Switch Grinder with No Lock On (DWE43115N)
- DEWALT Angle Grinder (DWMT70782)
- DEWALT Cordless Angle Grinders (DCG440B)
- DEWALT Angle Grinder Kit, 60V, 4-1/2", Battery (DCG418X2)
- SIOUX TOOLS Right Angle Extended Wheel Grinder, ToolKit Bare Tool, 14 in, 12000 RPM, 1 hp, 35 CFM, 90 PSI Air (SWGS1AX1245)
- Dewalt Grinders & Accessories