Shop All Rotary and Straight Line Laser Levels
Dewalt
ALKALINE CROSS SPOT COMBO LINE LASER
Mfr # DW0822CG
Zoro # G610516714
product price: $339.00
/ea
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Lines 0
Product Information
- Brand Dewalt
- MFR # DW0822CG
- Zoro # G610516714
- UPC # 885911893183
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Overall Height | 5 in |
Overall Depth | 1 in |
Tripod Thread Size | 5/8" -11 |
Overall Width | 2 in |
Description
Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type AA, Features Locking Pendulum, Includes AA Batteries, Bracket/Tripod Mount, Number of Beams 2, Number of Planes 0, Number of Lines 0, Working Range with Detector - Maximum 230 ft, Mount Type Magnetic, Tripod, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Green, Level Indicators Visual, Operating Temperature - Maximum 115 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/32)
- STARRETT Micrometer Head (H124A/B)
- VIKING 1/4" Type 260 118° HSS Screw Machine Drill, PK12 (23990)
- DRILLCO 15PC NITRO DRILL BIT SET 1/16-1/2 BY 32nds (400N15)
- DEWALT 12V MAX* Compatible Red 3 X 360 Line Laser (DW089LR)
- DEWALT 12V MAX* Green Cross Line Laser (DW088LG)
- DEWALT SPOT BEAM AND HORIZONTAL LINE LASER (DW0851)
- DEWALT Self Leveling Rotary Laser - Int/Ext w/ Tripod and Grade Rod (DW074KDT)
- DEWALT 12V MAX* Compatible 2 Spot + Cross Line Red Laser (DW0822LR)
- DEWALT 3 BEAM LINE LASER (DW089K)
- LEICA RUGBY Rotary Laser Kit, Interior/Exterior Usage (Rugby 640)
- Dewalt Levels, Compasses, and Plumb Bobs