Shop All Confined Space Fans and Blowers
Dewalt
Air Mover, 3/4 HP, 1800 air flow (CFM), 3 speed, rubber wheels, 30 ft. cord.
Mfr # DXAM2818
Zoro # G703479865
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With drying large rooms
- Voltage 120
- Height 35.23
- Length 18.11
Product Information
- Brand Dewalt
- MFR # DXAM2818
- Zoro # G703479865
- UPC # 810941030413
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Height | 35.23 |
Length | 18.11 |
Width | 19.88 |
Depth | 18.11 |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | drying large rooms |
Voltage | 120 |
Includes | Carry Handle |
Features | 3 use postiions - Flat, 45 degrees and 90 degrees |
Color | Black/Yellow |
Application | shop drying larger rooms, drying carpet and flooring and drying larger surfaces |
Weight | 39.02 |
Description
Air Mover, 3/4 HP, 1800 air flow (CFM), 3 speed, rubber wheels, Direct Driven, 30 ft. cord.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A/C SAFE Interior Wndw Ac Cvr Md (AC-502)
- WESTAFLEX Chimney Liner Extension, 6" Dia. (9513-ext)
- KING ELECTRIC Kp Portable Baseboard Heater 5Ft 120V 750/1500W 2-Stage Eco White (KP1215-ECO)
- DELAVAN Nozzle Oil Brnr 1.25Gph-80 Deg (1.25GPH-80)
- DEWALT 18 in. Drum Fan, Industrial, 1/6 HP, 3 speed, 4200 air flow (CFM) , 6 ft. cord. (DXF1840)
- DEWALT 20 in. Drum Fan, Industrial, 1/5 HP, 3 speed, 5000 air flow (CFM) , 6 ft. cord. (DXF2042)
- DEWALT 24 in. Drum Fan, Industrial, 1/6 HP, Stepless, 6500 air flow (CFM) , 10 ft. cord, Semi-pneumatic type (DXF2490)
- DEWALT Air Mover, 1/5 HP, 600 air flow (CFM), 3 speed, 10 ft. cord. (DXAM2260)
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Yellow (9600-25)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16)
- AIR SYSTEMS INTL Calibration Gas, Zero Air, 103L (BBG-00103)
- Dewalt Confined Space Fans and Blowers