Shop All Portable Electric Air Compressors
Dewalt
Air Compressor, 0.40 HP, 2.5 gal. Tank
Mfr # DCC2560T1
Zoro # G1573542
product price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tank Size 2.5 gal.
- Max. Pressure 135 psi
- HP 0.4
- Free Air CFM @ Max. Pressure 1.2 @ 90 psi
Product Information
- Brand Dewalt
- MFR # DCC2560T1
- Zoro # G1573542
- UPC # 885911513678
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 2.5 gal. |
Overall Length | 14 1/2 in |
Overall Height | 16 in |
Overall Width | 12 in |
Tank Size - Air Compressor | 2.5 gal |
Outlet Size | 1/4 in |
Air Tank Size | 2.5 gal |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Pancake, Output Power 0.4 hp, Free Air Flow Rate 1.2 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 2.5 gal, Input Voltage 60V AC, Sound Level 79 dBA, Weight 20 lb, Pump Type Piston, Motor Type Brushless
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51407, Pressure Line, 10 micron (ZX-51407)
- BESTORQ Aftermarket MTD/ Cub Cadet/ White 3000 SERIES (w/ 48" deck) Riding Lawn Mower Replacement Belt, A105 (A105)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AS03H, Pressure Line, 10 micron (ZX-UE209AS03H)
- D&D Timing Belt, 5M, 25 x 645mm PL, T129 (645-5M-25)
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55167)
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- DEWALT Portable Electric Air Compressor, 1.1 HP (DWFP55130)
- DEWALT Electric Compressor, Portable, 1.6 HP (DXCMLA1683066)
- DEWALT Air Compressor (DCC2520B)
- MAKITA Quiet Series Electric Air Compressor, 1-1/2 HP, 3.0Gal, Oil-Free (MAC320Q)
- Dewalt Portable Electric Air Compressors