Shop All Pressure Washers
Dewalt
AC 2400PSI PRESSURE WASHER
Mfr # DWPW2400
Zoro # G802677018
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Type (Gas Electric) Electric
- Includes Turbo Nozzle, 15-Degree Nozzle, 25-Degree Nozzle, 40-Degree Nozzle, Soap Nozzle, Wand, Hose
- Max. Operating Pressure 2400 psi
- Length 21.26 in
Product Information
- Brand Dewalt
- MFR # DWPW2400
- Zoro # G802677018
- UPC # 885912000000
- Country of Origin Unknown
- Category Pressure Washers
Dimensions
Length | 21.26 in |
Cord Length | 35 ft |
Details
Promotion Restriction | Not eligible for promotion |
Power Type (Gas Electric) | Electric |
Includes | Turbo Nozzle, 15-Degree Nozzle, 25-Degree Nozzle, 40-Degree Nozzle, Soap Nozzle, Wand, Hose |
Max. Operating Pressure | 2400 psi |
Amps | 13A |
Voltage | 110V |
Color | Black |
Corded / Cordless | Corded |
Auger Material | Kink Resistant |
Assembly Required | Yes |
Lawn Tractor Accessories Included | Yes |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Carburetor Repair (Ruixing (14 757 03-S)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-50X70)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-2960 Pronation & Supination Wrist Exercise Wheel (387433)
- A.R. NORTH AMERICA Rotary Cloor Fleaner, 14" (85.403.014)
- DEWALT Power Cleaner (DCPW550B)
- DEWALT Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer (60446)
- DEWALT Pressure Washer (DCPW1000B)
- DEWALT Cordless Pressure Washer 550 psi Op Pressure, Cold, 1 gpm Pressure Washer Flow Rate (DCPW550P1)
- DEWALT Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer (DXPW60603)
- DEWALT Pressure Washer (DCPW1600Y2)
- DELCO Heavy Duty 4000 psi 5.0 gpm Hot Water Gas Pressure Washer (65004)
- Dewalt Pressure Washers