Shop All Cut-Off Wheels
Dewalt
Abrasive Cut-Off Wheel, Type 1, Ceramic
Mfr # DWAFV845045
Zoro # G3006348
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 4 1/2 in
- Abrasive Wheel Type Type 1
Product Information
- Brand Dewalt
- MFR # DWAFV845045
- Zoro # G3006348
- UPC # 885911476171
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 1 |
Series | Flexvolt(R) |
Thickness | 0.045 in |
Max. RPM | 13,300 RPM |
Diamond Knockout | No |
Application | Metal Cutting |
Item | Abrasive Cut-Off Wheel |
Grit | 24 |
Connector Type | Unthreaded Hole |
Overall Thickness | 0.045 in |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 13,300 RPM |
Wheel Type | Type 1 |
Primary Material Applicationn | Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 24, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Steel, Series Flexvolt, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Flap Wheel, NonWoven, SC, 3x1.75x1/4 Shk, FN (FN510079364)
- NORTON ABRASIVES Grinding Cone, 1-3/4 in., PK10 (66253349841)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 1/4", PK100 (708617)
- CLESCO 1/2" X 3" Sanding Sleeve 120 Grit A/O, Pk6 (SS-008048-120A6)
- DEWALT 4" x .035" x 3/8" A36T fast cutting wheel (DW8717)
- DEWALT 12" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8032)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8904Combo)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8062S)
- DEWALT 5" x .045" x 7/8" T1 XP CER Cut-off Wheel (DWA8952F)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- NORTON ABRASIVES CutOff Whl, Gemini Ductile, 12"x.125"x20mm (66252837840)
- Dewalt Cut-Off Wheels