Shop All Chop Saws & Cut-Off Saws
This Product is Discontinued
Dewalt
9In FLEXVOLT Handheld Electric Cut-Off Saw (Discontinued)
Mfr # DCS690X2
Zoro # G6609318
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 60V DC
- Blade Dia. 9 in
- HP 9.0
- Corded/Cordless Cordless
Product Information
- Brand Dewalt
- MFR # DCS690X2
- Zoro # G6609318
- UPC # 885911502931
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 9 in |
Depth of Cut | 3-1/4" |
Length | 24-3/4" |
Width | 6-1/2" |
Arbor Size | 7/8 in |
Height | 9-57/64" |
Max. Cutting Depth | 3 1/4 in |
Description
Handheld Concrete Saw, Cordless, Series FLEXVOLT(R), Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 9 in, Max. Blade Speed 6,500 RPM, Arbor Size 7/8 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 3 1/4 in, Variable Speed Yes, Tool Weight 10.9 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 60V DC, Battery Series 60V MAX* FLEXVOLT, Number of Batteries Included 2, Battery Capacity 9 Ah
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.